Shop PROMED SPECIALTIES

PorM-300 TENS Thee Mode with Timer

  • Mfr # PorM-300
  • Zoro # G904089788

product price: 
$
54.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PorM-300
Zoro #
G904089788
UPC #
185098000030
Country of Origin
China

Description

  • Dual channel.
  • Three (3) Function Modes: Continuous, Modulate and Burst.
  • Timer: 30-minutes,60 minutes and continuous.
  • Pulse Width 30-260 Microseconds, Adjustable.
  • Pulse Frequency 2-150 Hz, Adjustable.
  • Pulse Amplitude: Adjustable 0 to 80mA into 500 ohm load, each channel.
  • Wave Form: Asymetrical Bi-Phasic square pulse.
    Specifications:
  • Channels: Dual, isolated between channels.
  • Wave form:Modified square with zero net direct current (DC) component.
  • Pulse Amplitude: Constant current 0 to 80 mA each channel, adjustable (500 ohm).
  • Pulse Width: 30 - 260 microseconds, adjustable.
  • Pulse Frequency: 2 to 150 Hz Adjustable.
  • Modulation Mode: Pulse width us automatically varied in a cycle pattern over an interval of nominally 4.0 second.
  • Burst Mode: 9 +/- pulses at maximum pulse rate twice every second.
  • Maximum charge: 20 micro coulombs per pulse.
  • Power Source: 9 v alkaline battery or similar rechargeable sell.
  • Size: 23 x 64 x 95 mm.
  • Weight: 115 grams (including battery).
  • All values have 20% +/- tolerance.
    Includes:
  • Stimulator.
  • Lead Wires (New FDA compliant).
  • 4 Self-stick Hypoallergenic.
  • Reuseable Electrodes.
  • 9 Volt Battery.
  • Hard Plastic Carrying case.
  • Instruction Booklet.
    Specifications:
  • Channels: Dual, isolated between channels.
  • Wave form:Modified square with zero net direct current (DC) component.
  • Pulse Amplitude: Constant current 0 to 80 mA each channel, adjustable (500 ohm).
  • Pulse Width: 30 - 260 microseconds, adjustable.
  • Pulse Frequency: 2 to 150 Hz Adjustable.
  • Modulation Mode: Pulse width us automatically varied in a cycle pattern over an interval of nominally 4.0 second.
  • Burst Mode: 9 +/- pulses at maximum pulse rate twice every second.
  • Maximum charge: 20 micro coulombs per pulse.
  • Power Source: 9 v alkaline battery or similar rechargeable sell.
  • Size: 23 x 64 x 95 mm.
  • Weight: 115 grams (including battery).
  • All values have 20% +/- tolerance.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.