This item is Discontinued.

Prominence Home Hero, 28 in.  Ceiling Fan with Light, Espresso 51655-40

This item is Discontinued.

Prominence Home

Hero, 28 in. Ceiling Fan with Light, Espresso (Discontinued)

Mfr # 51655-40
Zoro # G609091604
UPC # 671961516550
Country of Origin China
Category Ceiling Fans
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
51655-40
Zoro #
G609091604
UPC #
671961516550
Country of Origin
China

Dimensions

Width
28 in
Length
28 in
Height
13.22 in

Details

Voltage
120V
Item
Ceiling Fan
Material
Metal, Wood, Glass
Housing Color
Bronze
Features
Reversible Motor, Dual-Finish Reversible Blades, LED Light

Description

Prominence Home ceiling fans provide comfort for your home all year long but can also help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This traditional low profile, hugger style indoor ceiling fan combines stylish details with old-world influences for a truly inspiring fixture for your home. The Hero features an opal schoolhouse globe style shade with LED lighting. It's small size is perfect for smaller spaces or kid's rooms with bunk beds. The innovative 5-blade design provides ultra-efficient, adjustable and energy efficient airflow while the LED lights provide ideal lighting to fit any mood. Control your Prominence Home ceiling fan with the traditional pull chain. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 28 inch 5-blade indoor fan for rooms up to 100 sq. ft. Lighting:1 x E26/A19 LED light bulbs included that provide 450 lumens, 6 watts, 2700k color temperature. About Prominence Home Ceiling Fans Prominence Home offers an assortment of decorative and functional ceiling fans in various sizes and specifications. Our goal is to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. All Prominence Home ceiling fans deliver maximum airflow with adjustable wind speeds. We design our products with high-quality materials that are durable and long-lasting. Whether you're building a new home or renovating your current space, trust Prominence Home ceiling fans to deliver a great look and last for years to come while fitting any budget

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.