Zoro Homepage
This item is Discontinued.
Prominence Home Universal Ceiling Fan Remote Control Kit W/ Receiver, Wall Dock & Batteries, Plastic, White, 2 in W 51944-40

Universal Ceiling Fan Remote Control Kit W/ Receiver, Wall Dock & Batteries, Plastic, White, 2 in W (Discontinued)

  • Mfr # 51944-40
  • Zoro # G509091650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51944-40
Zoro #
G509091650
UPC #
671961519445
Country of Origin
China

Dimensions

Width
1.5 in

Details

Material
Plastic
Voltage
120V

Description

The universal ceiling fan remote control kit will turn most standard ceiling fans into a remote control fan! Easily change your airflow and light at the touch of a button all from the comfort of your favorite chair.This kit includes a receiver, remote control, wall dock and batteries. Lightweight and easy to use, comfort has never been so convenient!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.