Zoro Homepage
This item is Discontinued.
Prominence Home Universal Smart Ceiling Fan Kit with  wall mount, Google Home & Amazon Alexa Enabled, White 51658-40

Universal Smart Ceiling Fan Kit with wall mount, Google Home & Amazon Alexa Enabled, White (Discontinued)

  • Mfr # 51658-40
  • Zoro # G909091663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51658-40
Zoro #
G909091663
UPC #
671961516581
Country of Origin
China

Dimensions

Width
1.5 in

Details

Voltage
120V
Material
Plastic

Description

This universal smart ceiling fan remote control kit will turn most standard ceiling fans into a smart fan!The FansIO Universal Smart Fan Remote Control allows you to control your ceiling fan three ways: by remote, smart phone or voice.Download the free FansIO app available at the App Store and Google Play to use your smart phone or sync with your Amazon Alexa or Google Assistant to utilize voice control.Being smart has never been so cool!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.