This item is Discontinued.

Promount Promount SAL Mnt 33 in.-63 in. Slim Articulate 120Lbs 30In-63In Tvs 1.75In From Wall 18.75 15Deg Tilt SAL

This item is Discontinued.

Promount

Promount SAL Mnt 33 in.-63 in. Slim Articulate 120Lbs 30In-63In Tvs 1.75In From Wall 18.75 15Deg Tilt (Discontinued)

Mfr # SAL
Zoro # G204010239
UPC # 856476001764
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SAL
Zoro #
G204010239
UPC #
856476001764
Country of Origin
China

Dimensions

Height
16.8"
Width
32.5"
Depth
1.8"
Maximum Adjustable Depth
18.75"
Minimum Screen Size Supported
33"
Maximum Screen Size Supported
63"

Details

Item
Mounting Arm
Color
Black
Load Capacity
120 lb
Material
Aluminum
Assembly
No
Features
Adjustable Depth
Display Type
Flat Panel Display
Mounting Pattern
400 x 300
VESA Mount Compatible
Yes

Description

Slim Articulating Large; 120 Lbs Max 30"-63" Tv'S 1.75" From Wall 18.75" 15 Tilt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.