Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pronto Computer Desk Double File Desk Credenza w/Cab, 72"x24", 24" D X 65" H, Mahogany, Melamine Laminate PRNT7DTMA_8559

Computer Desk Double File Desk Credenza w/Cab, 72"x24", 24" D X 65" H, Mahogany, Melamine Laminate (Discontinued)

  • Mfr # PRNT7DTMA_8559
  • Zoro # G4276837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRNT7DTMA_8559
Zoro #
G4276837
UPC #
762805002725
Country of Origin
United States

Dimensions

Overall Width
72"
Overall Depth
24"
Overall Height
65"
Height
65"
Width
72"

Details

Type
Computer Desk
Item
Double File Desk Credenza w/Cab, 72"x24"
Color
Mahogany
Material
Melamine Laminate
Frame Material
Steel
Series
Pronto
Top Material
Melamine Laminate
Color Top
Mahogany
Number of Pedestals
2

Description

Double File Desk Credenza w/Cab, 72 In.x24 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.