Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pronto Credenza, 24" D, 60" W, 29" H, Oak, Melamine Laminate PCR6024SP-B/UT:OKPU

Credenza, 24" D, 60" W, 29" H, Oak, Melamine Laminate (Discontinued)

  • Mfr # PCR6024SP-B/UT:OKPU
  • Zoro # G3732038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR6024SP-B/UT:OKPU
Zoro #
G3732038
UPC #
762805256890
Country of Origin
United States

Dimensions

Overall Width
60"
Overall Depth
24"
Overall Height
29"
Height
29"
Width
60"

Details

Type
Credenza
Item
Metal Sngl Pedestal Credenza,Oak Top,60"
Color
Oak
Material
Melamine Laminate
Series
Pronto
Frame Material
Steel
Number of Pedestals
1

Description

Metal Sngl Pedestal Credenza,Oak Top,60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.