This item is Discontinued.

Pronto Credenza, 24" D, 60" W, 29" H, Oak, Melamine PCR6024DP/BK:OKPU

Credenza, 24" D, 60" W, 29" H, Oak, Melamine (Discontinued)

  • Mfr # PCR6024DP/BK:OKPU
  • Zoro # G4278060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCR6024DP/BK:OKPU
Zoro #
G4278060
UPC #
762805008475
Country of Origin
United States

Dimensions

Overall Width
60"
Overall Depth
24"
Overall Height
29"
Width
60"
Height
29"

Details

Type
Credenza
Item
Double Pedestal Credenza, 60x24"
Color
Oak
Material
Melamine
Frame Material
Steel
Series
Pronto
Number of Pedestals
2
Top Material
Melamine Laminate
Color Top
Oak

Description

Double Pedestal Credenza, 60x24 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.