This item is Discontinued.

Pronto Desk with Open Overhead Shelf, 30" D, 60" W, 65" H, Black/Oak, Melamine Laminate PRNT2BKOKF7106

Desk with Open Overhead Shelf, 30" D, 60" W, 65" H, Black/Oak, Melamine Laminate (Discontinued)

  • Mfr # PRNT2BKOKF7106
  • Zoro # G3732817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRNT2BKOKF7106
Zoro #
G3732817
UPC #
762805302351
Country of Origin
United States

Dimensions

Overall Width
60"
Overall Depth
30"
Overall Height
65"
Width
60"
Height
65"

Details

Type
Desk with Open Overhead Shelf
Item
Pronto Single Ped,Shelf,60"x30",Bk/Plm
Color
Black/Oak
Material
Melamine Laminate
Frame Material
Steel
Series
Pronto
Number of Pedestals
1

Description

Pronto Single Ped,Shelf,60"x30",Bk/Plm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.