Zoro Homepage
This item is Discontinued.
Pronto Desk with Open Overhead Shelf, 30" D, 60" W, 65" H, Pumice/Oak, Melamine Laminate PRNT2UTOKF1201

Desk with Open Overhead Shelf, 30" D, 60" W, 65" H, Pumice/Oak, Melamine Laminate (Discontinued)

  • Mfr # PRNT2UTOKF1201
  • Zoro # G3732957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRNT2UTOKF1201
Zoro #
G3732957
UPC #
762805302474
Country of Origin
United States

Dimensions

Overall Width
60"
Overall Depth
30"
Overall Height
65"
Height
65"
Width
60"

Details

Type
Desk with Open Overhead Shelf
Item
Pronto Single Ped,Shlf,Putty/Wb,60"x30"
Color
Pumice/Oak
Material
Melamine Laminate
Frame Material
Steel
Series
Pronto
Number of Pedestals
1

Description

Pronto Single Ped,Shelf,Putty/Wb,60"x30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.