Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pronto L Shaped Desk Desk w/Return, 72"x78", 78" D X 65" H, Mahogany, Melamine Laminate 72" W X PRNT4DTMA_8568

L Shaped Desk Desk w/Return, 72"x78", 78" D X 65" H, Mahogany, Melamine Laminate 72" W X (Discontinued)

  • Mfr # PRNT4DTMA_8568
  • Zoro # G4277449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRNT4DTMA_8568
Zoro #
G4277449
UPC #
762805002466
Country of Origin
United States

Dimensions

Overall Width
72"
Overall Depth
78"
Overall Height
65"
Height
65"
Width
72"

Details

Type
L Shaped Desk
Item
Desk w/Return, 72"x78"
Color
Mahogany
Material
Melamine Laminate
Number of Pedestals
1
Frame Material
Steel
Color Top
Mahogany
Top Material
Melamine Laminate
Series
Pronto

Description

Desk w/Return, 72 In.x78 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.