This item is Discontinued.

Pronto L Shaped Desk Desk w/Return & Ped, 72"x78, 78" D X 65" H, Mahogany, Melamine Laminate 72" W X PRNT6/BK:F8559:MADN

L Shaped Desk Desk w/Return & Ped, 72"x78, 78" D X 65" H, Mahogany, Melamine Laminate 72" W X (Discontinued)

  • Mfr # PRNT6/BK:F8559:MADN
  • Zoro # G4277071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRNT6/BK:F8559:MADN
Zoro #
G4277071
UPC #
762805009243
Country of Origin
United States

Dimensions

Overall Width
72"
Overall Depth
78"
Overall Height
65"
Width
72"
Height
65"

Details

Type
L Shaped Desk
Item
Desk w/Return & Ped, 72"x78
Color
Mahogany
Material
Melamine Laminate
Color Top
Mahogany
Top Material
Melamine Laminate
Frame Material
Steel
Series
Pronto
Number of Pedestals
2

Description

Desk w/Return & Ped, 72 In. In.x78

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.