This item is Discontinued.

Pronto Pedestal Desk Double File Desk Credenza w/Cab, 60x24", 24" D X 65" H, Oak, Melamine Laminate 60" W X PRNT8UTOK_8561

Pedestal Desk Double File Desk Credenza w/Cab, 60x24", 24" D X 65" H, Oak, Melamine Laminate 60" W X (Discontinued)

  • Mfr # PRNT8UTOK_8561
  • Zoro # G4276627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRNT8UTOK_8561
Zoro #
G4276627
UPC #
762805002756
Country of Origin
United States

Dimensions

Overall Width
60"
Overall Depth
24"
Overall Height
65"
Height
65"
Width
60"

Details

Type
Pedestal Desk
Item
Double File Desk Credenza w/Cab, 60x24"
Color
Oak
Material
Melamine Laminate
Color Top
Oak
Frame Material
Steel
Number of Pedestals
2
Series
Pronto
Top Material
Melamine Laminate

Description

Double File Desk Credenza w/Cab, 60x24 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.