This item is Discontinued.

Pronto Pedestal Desk Double File Desk w/Cabinet, 72"x30", 30" D X 65" H, Mahogany, Melamine Laminate PRNT5DTMA_8561

Pedestal Desk Double File Desk w/Cabinet, 72"x30", 30" D X 65" H, Mahogany, Melamine Laminate (Discontinued)

  • Mfr # PRNT5DTMA_8561
  • Zoro # G4277141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRNT5DTMA_8561
Zoro #
G4277141
UPC #
762805002558
Country of Origin
United States

Dimensions

Overall Width
72"
Overall Depth
30"
Overall Height
65"
Width
72"
Height
65"

Details

Type
Pedestal Desk
Item
Double File Desk w/Cabinet, 72"x30"
Color
Mahogany
Material
Melamine Laminate
Frame Material
Steel
Top Material
Melamine Laminate
Number of Pedestals
2
Series
Pronto
Color Top
Mahogany

Description

Double File Desk w/Cabinet, 72 In.x30 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.