Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Pronto Pedestal Desk, 30" D, 66" W, 29" H, Oak, Melamine PDR6630SP/BK:OKPU

Pedestal Desk, 30" D, 66" W, 29" H, Oak, Melamine (Discontinued)

  • Mfr # PDR6630SP/BK:OKPU
  • Zoro # G4277747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDR6630SP/BK:OKPU
Zoro #
G4277747
UPC #
762805008710
Country of Origin
United States

Dimensions

Overall Width
66"
Overall Depth
30"
Overall Height
29"
Height
29"
Width
66"

Details

Type
Pedestal Desk
Item
Single Pedestal Desk, 66"x30"
Color
Oak
Material
Melamine
Number of Pedestals
1
Color Top
Oak
Top Material
Melamine Laminate
Series
Pronto
Frame Material
Steel

Description

Single Pedestal Desk, 66 In.x30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.