This item is Discontinued.

Pronto Pedestal Desk, 30" D, 72" W, 29" H, Mahogany, Melamine PDR7230DP/BK:MADN

Pedestal Desk, 30" D, 72" W, 29" H, Mahogany, Melamine (Discontinued)

  • Mfr # PDR7230DP/BK:MADN
  • Zoro # G4277710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDR7230DP/BK:MADN
Zoro #
G4277710
UPC #
762805008734
Country of Origin
United States

Dimensions

Overall Width
72"
Overall Depth
30"
Overall Height
29"
Height
29"
Width
72"

Details

Type
Pedestal Desk
Item
Double Pedestal Desk, 72"x30"
Color
Mahogany
Material
Melamine
Color Top
Mahogany
Top Material
Melamine Laminate
Series
Pronto
Number of Pedestals
2
Frame Material
Steel

Description

Double Pedestal Desk, 72 In.x30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.