This item is Discontinued.

Pronto Pedestal Desk Double File Desk w/Cabinet, 72"x30", 30" D X 65" H, Oak, Melamine Laminate 72" W X PRNT5UTOK_8563

Pedestal Desk Double File Desk w/Cabinet, 72"x30", 30" D X 65" H, Oak, Melamine Laminate 72" W X (Discontinued)

  • Mfr # PRNT5UTOK_8563
  • Zoro # G4277099
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PRNT5UTOK_8563
Zoro #
G4277099
UPC #
762805002534
Country of Origin
United States

Dimensions

Overall Width
72"
Overall Depth
30"
Overall Height
65"
Width
72"
Height
65"

Details

Type
Pedestal Desk
Item
Double File Desk w/Cabinet, 72"x30"
Color
Oak
Material
Melamine Laminate
Top Material
Melamine Laminate
Color Top
Oak
Frame Material
Steel
Series
Pronto
Number of Pedestals
2

Description

Double File Desk w/Cabinet, 72 In.x30 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.