Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Pronto Rectangle Training Table, 36 in X 29 in, Commercial grade melamine Top, Oak PTR3630L_UTOK

Rectangle Training Table, 36 in X 29 in, Commercial grade melamine Top, Oak (Discontinued)

  • Mfr # PTR3630L_UTOK
  • Zoro # G2381149
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTR3630L_UTOK
Zoro #
G2381149
UPC #
762805800994
Country of Origin
United States

Dimensions

Width
36 in
Height
29 in
Top Thickness
1 1/8 in
Depth
30 in

Details

Item
Training Table
Shape
Rectangle
Tabletop Material
Commercial grade melamine
Tabletop Color
Oak
Frame Color
Putty
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Unfold
Leg Color
Putty
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Standards
Greenguard Gold
Weight Capacity
200 lb.
Includes
Adjustable glides, Center Septum In Raceway Separates Data Wiring From Electrical Wiring, Lock with (2) Keys, Melamine Top 2 in to 2 in Grommets, Vertical Wire Management Access In Both Legs
Green Certification or Other Recognition
GREENGUARD Certified
Surface Material
Laminated Melamine
Load Rating
200 lb
Series
Pronto Training Tables
Edge Color
Putty
Features
The Pronto(R) Training Tables From Marvel(R) are Ideal for Creating Private Space In The Office, School Classroom, Training Centers and Libraries, These Study Desks are Suitable for Individual Use, or May Be Grouped Together for Collaborative Learning Environments, These Classroom Tables Feature A Steel Modesty Panel, Steel Legs and Panel are Finished with A Scratch Resistant, Eco Friendly Putty Color Powder Coat Paint, Adjustable Glides Enable A Steady Worksurface, The Durable Melamine Top is Scratch and Mark Resistant with An Attractive Oak Look, Textured Powder Coat is One of The Most Durable High Quality Finishes, 20 ga. Steel Bases, Made In The USA

Description

Training Table, Surface Material Laminated Melamine, Rectangle, Width 36 in, Depth 30 in, Height 29 in, Tabletop Color Family Woodgrain, Tabletop Color Oak, Frame Color Putty, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Putty, Edge Type T-Molded, Leg Type Unfold, Top Thickness 1 1/8 in, Series Pronto Training Tables, Load Rating 200 lb, Standards Greenguard Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.