This item is Discontinued.

Pronto U Shaped Desk U-Shaped Desk w/Flipper, 8ft6inx6ft, 102" D X 65" H, Mahogany, Melamine Laminate PRNT59/BK:F8561:MADN

U Shaped Desk U-Shaped Desk w/Flipper, 8ft6inx6ft, 102" D X 65" H, Mahogany, Melamine Laminate (Discontinued)

  • Mfr # PRNT59/BK:F8561:MADN
  • Zoro # G4277290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRNT59/BK:F8561:MADN
Zoro #
G4277290
UPC #
762805009014
Country of Origin
United States

Dimensions

Overall Width
72"
Overall Depth
102"
Overall Height
65"
Height
65"
Width
72"

Details

Type
U Shaped Desk
Item
U-Shaped Desk w/Flipper, 8ft6inx6ft
Color
Mahogany
Material
Melamine Laminate
Series
Pronto
Top Material
Melamine Laminate
Frame Material
Steel
Number of Pedestals
2
Color Top
Mahogany

Description

U-Shaped Desk w/Flipper, 8ft6inx6ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.