This item is Discontinued.

Pronto U Shaped Desk U-Shaped Desk w/Flipper, 8ft6inx6ft, 102" D X 65" H, Oak, Melamine Laminate 72" W X PRNT59/BK:F8559:OKPU

U Shaped Desk U-Shaped Desk w/Flipper, 8ft6inx6ft, 102" D X 65" H, Oak, Melamine Laminate 72" W X (Discontinued)

  • Mfr # PRNT59/BK:F8559:OKPU
  • Zoro # G4277309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRNT59/BK:F8559:OKPU
Zoro #
G4277309
UPC #
762805009045
Country of Origin
United States

Dimensions

Overall Width
72"
Overall Depth
102"
Overall Height
65"
Width
72"
Height
65"

Details

Type
U Shaped Desk
Item
U-Shaped Desk w/Flipper, 8ft6inx6ft
Color
Oak
Material
Melamine Laminate
Color Top
Oak
Top Material
Melamine Laminate
Series
Pronto
Frame Material
Steel
Number of Pedestals
2

Description

U-Shaped Desk w/Flipper, 8ft6inx6ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.