Workstation Desk, 78" D, 144" W, 65" H, Pumice/Oak, Melamine Laminate (Discontinued)
- Mfr # PRNT12UTOKF1214
- Zoro # G3733097
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRNT12UTOKF1214
Zoro #
G3733097
UPC #
762805302658
Country of Origin
United States
Dimensions
Overall Width
144"
Overall Depth
78"
Overall Height
65"
Width
144"
Height
65"
Details
Type
Workstation Desk
Item
Two Desk Set w/Hutch/Filing,Putty Finish
Color
Pumice/Oak
Material
Melamine Laminate
Number of Pedestals
4
Frame Material
Steel
Series
Pronto
Description
Two Desk Set w/Hutch/Filing,Putty Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.