Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 H, 29 L, 10 W

  • Mfr # X1122

  • Zoro # G604416396


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Height
10
Weight
75
Length
29
Width
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1122
Zoro #
G604416396
UPC #
-
Country of Origin
India

Dimensions

Height
10
Length
29
Width
10

Details

Weight
75

Description

These commercial grade sandbags are used for flooding, erosion control, highway and DOT construction, pipeline, agricultural industries and much more. Whether a natural disaster, military need or construction site demand, these sandbags will stand up to your toughest challenges.
Designed for flood water control, barricades and erosion control, these bags have maximum UVI protection employing a dense, tightly woven polypropylene that resists punctures and tears, and can hold any dry substance.
These woven polypropylene bags are both durable and economical. The tightly woven polypropylene strips create a light, yet extremely strong and tear resistant material. All tie string sandbags include UV resin to protect against deterioration.
Empty sandbags are ready to ship ASAP, giving you a reliable source for large quantity orders at anytime.
Features:
Woven polypropylene resistant to punctures and tears
Maximum UVI protection
Dense and tight weave which holds any dry substance
Built in ties included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.