Zoro Homepage

10 MIL PONCHO

  • Mfr # D8006-10MIL

  • Zoro # G704417255


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Fabric Weight
0.47
Length
80
Width
52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D8006-10MIL
Zoro #
G704417255
UPC #
-
Country of Origin
China

Dimensions

Length
80
Width
52

Details

Fabric Weight
0.47

Description

Heavy vinyl poncho is one-size-fits-all for adults
One size fits all, full cut size is 52 in. x 80 in.
Heavy 10 mil thick vinyl features snap closures all around
All weather hood
Electronically welded seams
Bright yellow
Comes in compact, sealed pouch–easy to stow in your backpack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.