Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 LANE DRIVE THROUGH 'HANGAR'

  • Mfr # K9104-HANGAR

  • Zoro # G913326034


product price: $50,229.99
/ea
Item requires special delivery charges. A $625.00 per item surcharge will be applied.

Key Features

Length
40 ft
Width
33 ft
Color
Blue
Material
PVC
Overall Depth
15.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K9104-HANGAR
Zoro #
G913326034
UPC #
-
Country of Origin
China

Dimensions

Length
40 ft
Width
33 ft
Overall Depth
15.5 ft
Inside Diameter
1320 sq ft

Details

Color
Blue
Material
PVC
Includes
KIT COMPONENTS:, (1) PVC frame with welded seams, (4) 7,500 Lumen Lighting Systems w/Dimmer, (50) Hook & Loop Sleeves, (10) D-Rings with Hook & Loop, (2) 50' Extension Cords, (4) Custom Entry/Exit Signs, INCLUDED TOOLS:, (8) Inflator/Deflator Pumps, (1) Auto Inflator, (1) 3,000W Power Bank, (8) Tie Down Straps, (24) Metal Stakes, (8) Drive-on Anchor Plates, (2) Sledge Hammers, (2) 3-Step Ladders, (1) 4-Wheel Powered Tent Cart, (2) 50 Gallon Rolling Chests
Inflation Time
45 Minutes
Set Up Personnel
6-8
Drive-Thru Capable
Yes
CPAI-84 / CSFM Compliant
Yes

Description

The ProPac Drive-Thru Tent inflates within 40 to 60 minutes and comes equipped with a UL-rated 30,000 Lumen LEDString Lighting System and all necessary accessories for immediate operation. Flexible roll-up door openings allow fora generous 76 for foot traffic while a removable Oxford wall divides the interior space. Equipped for HVAC supportwith an easy-to-use air plenum and ducts designed for efficient air distribution. Compliant with CPAI-84/CSFM firestandards, the double hook and loop strapping system on the door exteriors enables tents to interconnect seamlesslywhile preventing moisture from compromising door seals.


  • •CPAI-84 / CSFM Compliant
  • •Set Up by 6-8 Persons in 45 Minutes
  • •PVC Frame with RF Welded Seams
  • •Includes 1200W Auto Pressure Monitoring Device
  • •UL Rated 15000Lumen Lighting System
  • •Frame Mounted ID Plaque and QR code with Instructional Videos
  • •Includes all tools and securing equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.