
ANIMAL SHELTER KIT
Mfr # P1020
Zoro # G204417984
product price: $868.99
/ea
Free Shipping & Returns
Key Features
Weight
50
Length
31
Width
18
Height
14
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1020
Zoro #
G204417984
UPC #
-
Country of Origin
China
Dimensions
Length
31
Width
18
Height
14
Details
Weight
50
Description
Pets need emergency supplies to be readily available and with this animal shelter supply kit, you can be prepared for the care of your animal friends in any situation. The convenient 22 gallon plastic container comes with useful items to exceed the normal supplies of food and water. This kit includes a pet centered first aid kit, muzzles, ID bracelets, and even a digital camera to reunite owners with their pets. It is an indispensable kit for the handling, feeding, and first aid of animals in any emergency situation.
The animal shelter supplies are stored in a 22 gallon plastic storage locker featuring rolling wheels, ergonomic handles, heavy duty metal hinges, and it is stackable and lockable with a standard size padlock.
44 piece First Aid Kit
ID bracelets
Muzzles
Biohazard bags
Disposable bags
Digital Camera and memory card
Handling Gloves
Aluminum Litter pan
Plastic sheeting
Dimensions: 31 1/4′′ X 17 5/8′′ X 13 7/8′′
The animal shelter supplies are stored in a 22 gallon plastic storage locker featuring rolling wheels, ergonomic handles, heavy duty metal hinges, and it is stackable and lockable with a standard size padlock.
44 piece First Aid Kit
ID bracelets
Muzzles
Biohazard bags
Disposable bags
Digital Camera and memory card
Handling Gloves
Aluminum Litter pan
Plastic sheeting
Dimensions: 31 1/4′′ X 17 5/8′′ X 13 7/8′′
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.