Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ANIMAL SHELTER KIT

  • Mfr # P1020

  • Zoro # G216474753


product price: $949.99
/ea
Free Shipping & Returns

Key Features

Number of People Served
10
Housing Style
Foot Locker
Housing Length
31 1/4 in
Hygiene Supplies Included
Leather Handling Gloves, Paper Towel Roll
Housing Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1020
Zoro #
G216474753
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
31 1/4 in
Housing Width
14 in
Housing Height
17 3/4 in

Details

Number of People Served
10
Housing Style
Foot Locker
Hygiene Supplies Included
Leather Handling Gloves, Paper Towel Roll
Writing and Communication Supplies Included
(12) Snap Envelopes, (2) 8.5 x 11 Spiral Notebook, (2) Plexiglass Clipboard, (3) Felt Tip Marker, 4 GB SDHC Memory Card, Digital Camera
Pet Supplies Included
(10) 4 Cup Bowl, (10) ID Bracelets, (10) Tyvek Wristband-Red, (10) Tyvek Wristband-Yellow, (100) 10 gal Biohazard Waste Bags, (12) Control Lead, (12) Pack of Muzzle Set, (2) Spray Bottle, (5) Aluminum Litter Pan, (50) Disposable Plaid Red Paper Bowls, 22 gal Storage Foot Locker, Pet First Aid Kit, Pro-Clean QT
Housing Material
Plastic
PPE and Shelter Supplies Included
(100) Large Powder Free Nitrile Gloves, (100) Pack of Zip Ties, (2) 10 x 12 Tarp, (20) 13 gal Kitchen Trash Bags, (5) 9 x 12 Drop Cloth Plastic Sheeting, (5) Large Yellow Flocked Gloves
Number of Components
373
Item
Survival Kit
Power and Lighting Supplies Included
(2) D Batteries, LED Flashlight
Tools Included
(10) ID Bracelets, (10) Red Wristbands, (10) Yellow Wristbands, (12) Control Leads, (12) Muzzle Sets, (5) Aluminum Litter Pans, 50 Paper Bowls
First Aid Supplies Included
(2) 4 oz Water Packets, (2) Gauze Pads, (2) Insect Sting Wipes, (3) Alcohol Wipes, BioHazard Bag, Collapsible Silicone Bowl, Emergency Mylar Blanket, Pair Nitrile Gloves, Sensiwrap 1 in x 5 yd, Slip Leash, Sterile 3 in x 3 in Conforming Gauze, Tick Puller, Tweezers

Description

ANIMAL SHELTER KIT

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.