Zoro Homepage

BACKPACK, BLUE, CERT

  • Mfr # D2012-BLU-CERT

  • Zoro # G704417279


product price: $49.15
/ea

Key Features

Color
Blue
Width
11
Length
16
Height
8
Weight
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2012-BLU-CERT
Zoro #
G704417279
UPC #
-
Country of Origin
China

Dimensions

Width
11
Length
16
Height
8

Details

Color
Blue
Weight
1.5

Description

The ProPac CERT Responder Backpack design features a Nylon canvas shell, ergonomic S curve straps, heavily padded straps, handle and back, a waist strap for added stability and comfort, rugged snag resistant coil zippers and a moisture resistant inner lining.
Nylon canvas shell: far more resistant to abrasion, lighter and more flexible than Polyester, it’s woven with 600
Denier cord for added strength.
Multiple padded compartments protect and organize your gear.
Divided inner pouches organize small items
Easy access mesh pouch is ideal for a water bottle or often used tools, NOT INCLUDED
Straps and back feature 1/2′′ thick padding
for long lasting comfort
Ergonomic “S” curve straps add comfort and stability
Thickly padded carry handle
Heavy duty SBS #5 coil zippers hold tight, run smooth
Oversized fabric zipper pulls are easy to grab with gloves on
Curved over-the-top zippers run fast and easy
Reflective stripe for added safety
Moisture-resistant inner lining
Headphone port: keep your radio dry while you stay in touch
Bright Yellow CERT Logo imprint
Clip-on luggage style CERT tag holds ID card
Dimensions: 11′′W X 16′′H X 8′′D
Green backpack features waist strap for added comfort and stability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.