Zoro Homepage

Backpack, Nylon, 8" L, 11" W

  • Mfr # D2012-BLK

  • Zoro # G112535466


product price: $31.89
/ea

Key Features

Color
Black
Material
Nylon
Number of Exterior Pockets
4
Closure
Zipper
Features
Clip-On Luggage Style Tag, Divided Inner Pouches, Headphone Port, Moisture-Resistant Inner Lining, Reflective Stripe, Padded Carry Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2012-BLK
Zoro #
G112535466
UPC #
-
Country of Origin
China

Dimensions

Overall Height
16 in
Overall Width
11 in
Overall Length
8 in

Details

Item
Backpack
Color
Black
Material
Nylon
Number of Exterior Pockets
4
Closure
Zipper
Features
Clip-On Luggage Style Tag, Divided Inner Pouches, Headphone Port, Moisture-Resistant Inner Lining, Reflective Stripe, Padded Carry Handle
Number of Interior Pockets
3
Number of Wheels
0
Product Type
Backpack
Water Resistance
Water Resistant
Includes Laptop Sleeve
No Laptop Sleeve
Number of Straps
3
Interior Volume
1,279 cu in

Description

BLACK BACKPACK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.