Zoro Homepage

BACKPACK, YELLOW, BLANK

  • Mfr # D2012-YELLOW

  • Zoro # G404417319


product price: $23.79
/ea

Key Features

Color
Yellow
Width
11
Length
16
Height
8
Weight
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2012-YELLOW
Zoro #
G404417319
UPC #
-
Country of Origin
China

Dimensions

Width
11
Length
16
Height
8

Details

Color
Yellow
Weight
1.5

Description

This lightweight ProPac Responder backpack is woven with 600 Denier Nylon cord for a strong, abrasion resistant, yet lightweight shell–more flexible than polyester. With a convenient headphone port, you can stay connected while keeping the phone or radio secure from the elements. The heavy duty coil zippers on this backpack are designed to be easy to grasp and to slide quickly.
Large pockets, small pockets, and even mesh pockets, there is a place for every item you pack.
Nylon canvas shell
Multiple padded compartments protect and organize your gear
Divided inner pouches organize smaller items
Easy access mesh pouch ideal for water bottle or other items regularly accessed
Straps and back feature 1/2′′ thick padding for long lasting comfort
Ergonomic “S” curve straps add comfort and stability
Thickly padded carry handle
Heavy duty SBS #5 coil zippers hold tight, run smooth
Oversized fabric zipper pulls easy to grab
Curved over-the-top zippers
Reflective stripe for added safety
Moisture-resistant inner lining
Headphone port
Clip-on luggage style tag holds ID card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.