Zoro Homepage

Bariatric Cot V2, Aluminum, Push Lock, 500 lb Capacity, Black

  • Mfr # L2027

  • Zoro # G715271310


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Heavy-duty 600D Polyester
Length
84"
Width
36"
Height
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L2027
Zoro #
G715271310
UPC #
-
Country of Origin
China

Dimensions

Length
84"
Width
36"
Height
20"

Details

Color
Black
Material
Heavy-duty 600D Polyester
Item
Cot
Weight Capacity
500 lbs
Frame Material
Aluminum
Features
Push Lock System

Description

Newly designed bariatric cot with a 500lb weight capacity. This cot sets up in seconds thanks to the removal of the end bars and our new push lock system.Push-Lock Leg SystemSimplified Setup ProcessAluminum FrameHeavy-duty 600D polyester with PVC coatingHeavy-duty storage/carry bag includedDimensions: 84 L x 36 W x 20 HWeight Capacity: 500 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.