Zoro Homepage

BLANKET, EMERGENCY - MYLAR

  • Mfr # L1051

  • Zoro # G604417966


product price: $1.25
/ea
Sold in multiples of 7 for $8.75

Key Features

Width
3.5
Length
5.75
Height
0.25
Weight
0.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1051
Zoro #
G604417966
UPC #
-
Country of Origin
China

Dimensions

Width
3.5
Length
5.75
Height
0.25

Details

Weight
0.1

Description

Our high-efficiency emergency mylar thermal blanket reflects up to 90% of body heat. It unfolds to a generous 84′′ x 52′′ from a sealed packet measuring only 4.25′′ x 4.25′′ x .5′′ and weighing under 2 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.