
CERT KIT PRO 1 BP
Mfr # K20111-BP
Zoro # G904417987
product price: $50.89
/eaKey Features
Width
10
Weight
4
Length
18.5
Height
11
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K20111-BP
Zoro #
G904417987
UPC #
-
Country of Origin
United States
Dimensions
Width
10
Length
18.5
Height
11
Details
Weight
4
Description
ProPac CERT Kit Pro1B in Backpack
The Pro1B Kit contains the same components as the Pro1 but packed in our 5 compartment CERT backpack made of durable 600D polyester green canvas with 5 expanding zippered compartments.
The backpack measures 11′′ W x 16′′ H x 8′′ D. You’ll find plenty of room to customize with additional components.
The hard hat uses standard suspension and meets ANSI Z89.1-1997, Type 1, Class E & G standards.
Items included in kit:
Backpack with CERT imprint
Hard Hat w/ CERT logo on Front
Leather Work Gloves
Light Stick, 6′′, 8 – 12 Hour
Safety Goggles
Safety Vest Options Include: 5-pt-breakaway, neon or 5-pt-breakaway, green in one-size-fits-most. All include a CERT Logo imprint.
3-Ply Surgical Mask
Hand Sanitizer
Sanitizer wipes
Face Shield
The Pro1B Kit contains the same components as the Pro1 but packed in our 5 compartment CERT backpack made of durable 600D polyester green canvas with 5 expanding zippered compartments.
The backpack measures 11′′ W x 16′′ H x 8′′ D. You’ll find plenty of room to customize with additional components.
The hard hat uses standard suspension and meets ANSI Z89.1-1997, Type 1, Class E & G standards.
Items included in kit:
Backpack with CERT imprint
Hard Hat w/ CERT logo on Front
Leather Work Gloves
Light Stick, 6′′, 8 – 12 Hour
Safety Goggles
Safety Vest Options Include: 5-pt-breakaway, neon or 5-pt-breakaway, green in one-size-fits-most. All include a CERT Logo imprint.
3-Ply Surgical Mask
Hand Sanitizer
Sanitizer wipes
Face Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.