Zoro Homepage

CERT KIT PRO 2

  • Mfr # K20112

  • Zoro # G804417957


product price: $82.75
/ea
Free Shipping & Returns

Key Features

Weight
6
Width
15
Height
10
Length
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K20112
Zoro #
G804417957
UPC #
-
Country of Origin
United States

Dimensions

Width
15
Height
10
Length
18

Details

Weight
6

Description

ProPac CERT Kit Pro2
The Pro2 CERT Kit contains 13 items in our newly designed, extra durable 5 compartment CERT backpack made of durable 600D polyester green canvas with 5 expanding zippered compartments.
Backpack measures 11′′ W x 16′′ H x 8′′ D. You’ll find plenty of room to customize with additional components.
Hard hat uses standard suspension and meets ANSI Z89.1-1997,Type 1, Class E & G standards.
The ProPac Pro2 gives you 2 safety vest options: 5-point Breakaway, Neon or 5-Point Breakaway, Green in 1-size-fits-most.
What’s New for the The Propac Pro2 Kit:
New and improved Propac Backpack has more comfort, stability and durability
Industrial Grade Flashlight with 50 hour runtime and rugged impact resistant case
New optional accessory: Clip on Utility Pouch with room for cell phone, small tools and personal items
Green backpack features waist strap for added comfort and stability
Items included in kit:
New design backpack, 5 Compartment w/ standard CERT imprint
Adjustable Wrench, 10′′
Disposable non sterile examination gloves, 1 pair included
Duct Tape, 2′′ x 10 yards, 1 roll included
3-Ply Surgical Face Mask
Emergency Blanket
First Aid Kit, 36 Piece
Flashlight w/ 2 D Cell batteries
Hard Hat w/ CERT logo on Front
Leather Work Gloves, 1 pair included
Light Stick, 1 stick included
Safety Goggles
Whistle
Safety Vest Options Include: 5pt Breakaway in Neon or Green (one size fits most). All include a CERT Logo imprint
3-Ply Surgical Mask
Hand Sanitizer
Sanitizer wipes
Face Shield
Manufacturer brand items may vary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.