Zoro Homepage

CERT QUICK SHELTER 10x10

  • Mfr # S1310

  • Zoro # G004417283


product price: $735.99
/ea
Free Shipping & Returns

Key Features

Weight
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1310
Zoro #
G004417283
UPC #
-
Country of Origin
China

Details

Weight
80

Description

Immediately establish a CERT presence on the disaster scene with ProPac’s Quick Shelter canopy!
Like all ProPac CERT equipment, our CERT Quick Shelter canopy delivers a lot for your money. It measures 10 ft. W x 10 ft. L and you can adjust the height clearance to 7 ft.
The ProPac Quick shelter includes a commercial grade 500 Denier nylon, UV protected, fire rated top over a heavy duty powder coated aluminum frame that’s corrosion and scratch resistant.
The ProPac Quick Shelter meets both the CPAI-84 and ULC-S-109 fire codes. Unlike the competitors, ProPac’s Quick Shelter comes with accessories & graphics! A heavy duty carry bag with wheels and an extra strong staking kit are included. We finished it off with bold, bright CERT identification graphics on 2 sides, top and eaves. Art setup and production are included. Our disaster response customers agree the ProPac Quick Shelter has proven to be durable, high quality and easy to set up.
Over the past 16 years, we’ve learned what works and what doesn’t. Just ask any of our many satisfied customers, including EMA’s, the American Red Cross and The Salvation Army. The ProPac Quick Shelter is high quality from the ground up, not a flimsy promotional piece that will bend at the first sign of a breeze. Plus it’s fast and easy to put up. No tools are required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.