Zoro Homepage

DECON 3 LANE

  • Mfr # K9010-TL

  • Zoro # G913326041


product price: $30,176.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Length
23 ft
Width
6.5 ft
Color
Blue
Material
PVC
Includes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K9010-TL
Zoro #
G913326041
UPC #
-
Country of Origin
China

Dimensions

Length
23 ft
Width
6.5 ft
Overall Depth
7.5 ft
Inside Diameter
450 sq ft

Details

Color
Blue
Material
PVC
Includes
Inflation Time
3 Minutes x 3
Shape
Cubic
ANSI/ISEA Compliant
Yes
Water Source
GHT Thread
Set Up Personnel
1-2

Description

The ProPac 3-Lane Decon includes three fully plumbed Decon Lanes with elevation grids, and all necessaryaccessories for immediate operation. The three individual lanes allow for flexibility of deployment locations andversatility to match expected throughput. Three 6x8' interior sections can be configured in each lane using removableOxford walls creating zones for doffing, decontamination, and donning. The integrated shower system connects to anystandard Garden Hose Thread GHT water supply and includes seven shower nozzles, an adjustable handheld sprayer,two sump pumps, and hoses for optional gray water tanks per lane. Compliant with ANSI/ISEA 113-2013 standards, thelanes feature a flexible hook-and-loop system on all walls and the ceiling, allowing for easy removal if needed.


  • •Fully ANSI/ISEA 113-2013 Compliant
  • •Set Up by One Person in 2 Minutes
  • •Fully Plumbed and attaches to Garden Hose Thread water source
  • •PVC Frame with RF Welded Seams
  • •Chemical Resistance provides longevity in harsh environments
  • •Water Resistant Opaque Oxford Fabric
  • •Integrated Clothing Chute
  • •Frame Mounted ID Plaque and QR code with Instructional Videos
  • •Includes all tools and securing equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.