Shop PROPAC
See all product information
Create Account
DISASTER BUCKET KIT
- Mfr # K4004
- Zoro # G904417956
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Height
6
Length
10.5
Weight
20
Width
8.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K4004
- Zoro #
- G904417956
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6
- Length
- 10.5
- Width
- 8.5
Details
- Weight
- 20
Description
The ProPac emergency bucket kit keeps crucial supplies in one place.
Disasters can happen anytime, without a moments notice. Everyone should be prepared with an emergency kit, along with an emergency plan. The ProPac bucket kit keeps the supplies you need in one place. The water-resistant bucket with a handle and tamper-evident seal in this kit is ideal for recommended storage away from the house.
Earthquake Survival Kit Contains
Propac’s 4-in-1 Flashlight with Crank, Radio, and Cell Phone Charger
4-in-1 Spark Proof Tool
Tube Tent
1 Flare Alert Beacon (battery powered)
AA Batteries, 4 incl.
Leather Work Gloves, 2 pairs
Goggles, 2 pairs
3-Ply surgical face masks, 4 incl.
Duct Tape (10 yds), 1 roll
Light Sticks (10-12 hrs of light each), 4 incl.
Signaling Whistle, 4 incl.
Writing Pads, 2 incl.
Ink Pens, 2 incl.
52 Piece First Aid Kit
Disposable Medical Gloves, 4 pairs
Emergency Mylar Thermal Blankets, 2 incl.
1.5 Gallon Water Jug
Water Packets (4.227 fl oz each), 20 included
Can Opener
Packages of Food Bars (2400 calories in each package), 2 incl.
Overnight Hygiene Kits, 4 incl.
Toilet Tissue, 1 roll incl.
5.3 Gallon Bucket with Tamper-Evident Lid
Disasters can happen anytime, without a moments notice. Everyone should be prepared with an emergency kit, along with an emergency plan. The ProPac bucket kit keeps the supplies you need in one place. The water-resistant bucket with a handle and tamper-evident seal in this kit is ideal for recommended storage away from the house.
Earthquake Survival Kit Contains
Propac’s 4-in-1 Flashlight with Crank, Radio, and Cell Phone Charger
4-in-1 Spark Proof Tool
Tube Tent
1 Flare Alert Beacon (battery powered)
AA Batteries, 4 incl.
Leather Work Gloves, 2 pairs
Goggles, 2 pairs
3-Ply surgical face masks, 4 incl.
Duct Tape (10 yds), 1 roll
Light Sticks (10-12 hrs of light each), 4 incl.
Signaling Whistle, 4 incl.
Writing Pads, 2 incl.
Ink Pens, 2 incl.
52 Piece First Aid Kit
Disposable Medical Gloves, 4 pairs
Emergency Mylar Thermal Blankets, 2 incl.
1.5 Gallon Water Jug
Water Packets (4.227 fl oz each), 20 included
Can Opener
Packages of Food Bars (2400 calories in each package), 2 incl.
Overnight Hygiene Kits, 4 incl.
Toilet Tissue, 1 roll incl.
5.3 Gallon Bucket with Tamper-Evident Lid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.