Zoro Homepage

DISASTER PREPAREDNESS BACKPACK KIT

  • Mfr # K2010

  • Zoro # G304417969


product price: $94.25
/ea
Free Shipping & Returns

Key Features

Weight
9.5
Width
20
Height
24
Length
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2010
Zoro #
G304417969
UPC #
-
Country of Origin
United States

Dimensions

Width
20
Height
24
Length
11

Details

Weight
9.5

Description

The comprehensive ProPac Disaster Preparedness Backpack Kit is packed in our tried-and-true 5-compartment backpack that provides room to add personal items. It features elastic mesh side pockets (ideal for water bottles), carry handle, hanger loop and padded shoulder straps.
Components:
Emergency Mylar blanket
PVC “Easy Tear” duct tape, 2′′ x 10 yards
N95 Respirator mask
First Aid Kit, 52 pc.
Flashlight w/ 2 D cells
Food bars, 2400 kCal US Coast Guard approved, 6 bars
Leather work gloves w/safety cuff
Light stick, 3 pcs.
Rain poncho
Safety goggles
“Fold-A-Carrier” 2.5 gal. collapsible water container w/ spigot
6 Water packets, USCC approved
Signaling whistle
Plastic sheeting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.