Zoro Homepage

DISASTER PREPAREDNESS STARTER KIT

  • Mfr # K2025

  • Zoro # G604417959


product price: $31.25
/ea

Key Features

Weight
1.8
Length
11.25
Width
4
Height
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2025
Zoro #
G604417959
UPC #
-
Country of Origin
United States

Dimensions

Length
11.25
Width
4
Height
6.5

Details

Weight
1.8

Description

Stay prepared with the basics of safety and survival, packed in handy zippered DOP kit bag. It’s easy to store/easy to pack in car trunk or luggage.
Basic Emergency Kit Components:
Flashlight w/2 D cells
33 piece first aid kit
Swiss Army style multifunction knife
3-Ply Surgical Face Mask
Drinking water packet (USGC approved, 2.447 oz.)
1 pr. Non-latex medical gloves
Pocket tissue pack
Rain poncho
PVC “Easy Tear” duct tape, 2′′ x 10 yards
Manufacturer brand items may vary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.