Zoro Homepage

DOUBLE LANE DRIVE THROUGH

  • Mfr # K9105-DL

  • Zoro # G413326039


product price: $62,434.99
/ea
Item requires special delivery charges. A $785.00 per item surcharge will be applied.

Key Features

Length
25 ft
Width
61 ft
Color
Blue
Material
PVC
Includes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K9105-DL
Zoro #
G413326039
UPC #
-
Country of Origin
China

Dimensions

Length
25 ft
Width
61 ft
Overall Depth
10 ft
Inside Diameter
1400 sq ft

Details

Color
Blue
Material
PVC
Includes
CPAI-84 / CSFM Compliant
Yes
Drive-Thru Capable
Yes
Set Up Personnel
3-4
Inflation Time
30 Minutes

Description

The ProPac Double Lane Drive Through Tent incorporates 3 Medium 4-Door Tents and a single Connecting Room. This allows for a convenient H layout providing 2 Drive Through Lanes and a single administrative tent. The tents inflate within 5 to 10 minutes and come equipped with a UL-rated 15,000 Lumen LED String Lighting System and all necessary accessories for immediate operation. Flexible roll-up door openings allow for a generous 76 for foot traffic while a removable Oxford wall divides the interior space. Equipped for HVAC support with an easy-to-use air plenum and ducts designed for efficient air distribution. Compliant with CPAI-84/CSFM fire standards, the double hook and loop strapping system on the door exteriors enables tents to interconnect seamlessly while preventing moisture from compromising door seals.


  • •CPAI-84 / CSFM Compliant
  • •Set Up by 3 Persons in 30 Minutes
  • •PVC Frame with RF Welded Seams
  • •Adjustable Windows with 3 Position Privacy/Ventilation Options
  • •Includes 1200W Auto Pressure Monitoring Device
  • •UL Rated 15000Lumen Lighting System
  • •Equipped for HVAC Support with air plenum and ducts
  • •Frame Mounted ID Plaque and QR code with Instructional Videos
  • •Includes all tools and securing equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.