Zoro Homepage

DRAWSTRING CINCH, RED

  • Mfr # B6109-RED

  • Zoro # G804417247


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Color
Red
Width
12
Length
12
Height
6
Weight
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6109-RED
Zoro #
G804417247
UPC #
-
Country of Origin
China

Dimensions

Width
12
Length
12
Height
6

Details

Color
Red
Weight
4

Description

The ProPac red Cinch Bag is lightweight and easy to carry and store. It features drawstring cords that make it easy to open and close.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.