Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DUFFEL, GREEN CERT IMPRINT

  • Mfr # D2006-CERT

  • Zoro # G604417256


product price: $21.65
/ea

Key Features

Width
11.5
Color
Green
Length
18
Height
9
Weight
1.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2006-CERT
Zoro #
G604417256
UPC #
-
Country of Origin
China

Dimensions

Width
11.5
Length
18
Height
9

Details

Color
Green
Weight
1.7

Description

The ProPac green duffle bag CERT imprint, is constructed of durable 600D polyester green canvas. Measuring 19′′ x 9′′ x 10′′, it features 1 front and 2 side compartments in addition to roomy main compartment, all zippered.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.