Shop PROPAC
See all product information
Create Account
Emergency Drinking Water, PK12
- Mfr # GRW1007-12
- Zoro # G924937403
product price:Â
$
97.29
/pk of 12, $8.11/ea
Key Features
Size
34 fl oz
Container Type
Bottle
Product Type
Water Ration
Overall Height
8 1/2 in
Shelf Life
20 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GRW1007-12
- Zoro #
- G924937403
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 34 fl oz
- Overall Height
- 8 1/2 in
- Overall Width
- 3 1/2 in
- Bottle Size
- 34 fl oz
- Size - Alpha
- 34 fl oz
Details
- Container Type
- Bottle
- Product Type
- Water Ration
- Shelf Life
- 20 yr
- Item
- Emergency Drinking Water
- Number of People Served
- 1
Description
Emergency Drinking Water, Size 34 fl oz, Number of Courses Not Applicable, Calories per Meal 0, 20 yr Shelf Life, Standards Not Applicable, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.