Zoro Homepage

First Aid Kit, Nylon 12 Components, 1 People Served

  • Mfr # GRK3306

  • Zoro # G1934403


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Material
Nylon
Number of Components
12
Includes
IFAK Bag, Trauma Shears, CAT Tourniquet, 6 in Israeli Bandage, Bandage 4 in x 5 yd, Large Nitrile Gloves - Pair, Halo Chest Shield - Pack of 2, Compressed Gauze 4.5 in x 4.1 yd, Triangular Bandage - 40 in x 40 in x 56 in, Hemostatic Bandage, Combat Gauze Z-Fold, 3 in x 4 yd, CPR Mask, Including Gloves, Wipe and Mask, Indelible Marker
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRK3306
Zoro #
G1934403
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Length
8 in
Height
8 in
Housing Length
8 in
Housing Width
8 in
Housing Height
8 in

Details

Item
First Aid Kit
Color
Black
Housing Material
Nylon
Number of Components
12
Includes
IFAK Bag, Trauma Shears, CAT Tourniquet, 6 in Israeli Bandage, Bandage 4 in x 5 yd, Large Nitrile Gloves - Pair, Halo Chest Shield - Pack of 2, Compressed Gauze 4.5 in x 4.1 yd, Triangular Bandage - 40 in x 40 in x 56 in, Hemostatic Bandage, Combat Gauze Z-Fold, 3 in x 4 yd, CPR Mask, Including Gloves, Wipe and Mask, Indelible Marker
Number of People Served
1

Description

First Aid Kit, Number of Components 12, People Served 1, Case Material Nylon, Color Black, Height 8 in, Length 8 in, Width 8 in, Includes IFAK Bag, Trauma Shears, CAT Tourniquet, 6 in Israeli Bandage, Bandage 4 in x 5 yd, Large Nitrile Gloves - Pair, Halo Chest Shield - Pack of 2, Compressed Gauze 4.5 in x 4.1 yd, Triangular Bandage - 40 in x 40 in x 56 in, Hemostatic Bandage, Combat Gauze Z-Fold, 3 in x 4 yd, CPR Mask, Including Gloves, Wipe and Mask, Indelible Marker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.