Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLASHLIGHT 9 LED, AAA, CERT

  • Mfr # D5005-CERT

  • Zoro # G904418014


product price: $6.09
/ea
Sold in multiples of 2 for $12.18

Key Features

Length
3.75
Width
1.25
Weight with Batteries
0.08
Height
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D5005-CERT
Zoro #
G904418014
UPC #
-
Country of Origin
China

Dimensions

Length
3.75
Width
1.25
Height
1.25

Details

Weight with Batteries
0.08

Description

Compact and powerful, this little flashlight measures 3.5" in length and 1" in diameter and has 9 super bright L.E.D.'s. Great for any cars, bags, or anywhere that you need extra light but don't have a lot of space. Requires 3 AAA batteries (not included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.