Zoro Homepage

GRAB AND GO EMERGENCY PAIL KIT

  • Mfr # K2043

  • Zoro # G804417964


product price: $68.19
/ea

Key Features

Weight
5
Length
10
Width
7.5
Height
9.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2043
Zoro #
G804417964
UPC #
-
Country of Origin
United States

Dimensions

Length
10
Width
7.5
Height
9.75

Details

Weight
5

Description

The ProPac Grab and Go Emergency Kit contains 17 safety and survival items in a durable, weather resistant 2.5 gallon plastic pail with handle and tamper-evident sealed lid. Includes water, food and hygiene items. This kit is perfect for families, travelers, outdoor enthusiasts, seniors, home, office, school, vehicle, boating.
Components:
Drinking Water, USCG Approved
Food Bars, 2400 Calories
First Aid Kit, 33 pc.
Personal Hygiene Kit
Flashlight with Batteries
AM/FM Radio with Batteries
13 Function Knife
Emergency Blanket
Prescription Pill Holder
Light Stick, 8 hour
Medical Gloves
Duct Tape
3-Ply Surgical Face Mask
Rain Poncho
Tissue Packet
Pen and Pad
Whistle
Manufacturer brand items may vary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.