Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GRAB & GO FAMILY EMERGENCY KIT

  • Mfr # K4001

  • Zoro # G404417968


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Weight
13.83
Width
8.5
Height
6
Length
10.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4001
Zoro #
G404417968
UPC #
-
Country of Origin
United States

Dimensions

Width
8.5
Height
6
Length
10.5

Details

Weight
13.83

Description

This versatile ProPac® kit is designed for a family of 4. Safety and survival items are packed in our durable, weather resistant Grab & Go® 5.3 gallon plastic pail with handle and tamper-evident sealed lid.
Kit Components:
AM/FM Radio w/ AA batteries
Flashlights w/ AA batteries, 2 each
Emergency Mylar blankets, 4 each
PVC “Easy Tear” duct tape, 2′′ x 10 yards
52 pc. First Aid Kit
Can Opener
Light Sticks, 4 each
Waterproof Matches, 1 box
Disposable medical gloves, 4 pairs
Leather work gloves w/safety cuff, 2 pairs
3-Ply surgical face masks, 4 each
Rain ponchos, 4 each
2.5 gal. collapsible jug with spigot
Water packets, USCG approved, 20 each
Wet wipe towelette, 10 packs
Signaling whistles, 2 each
Basic hygiene kits, 4 each
Facial tissues, 2 packets
Toilet tissue, 1 roll
Swiss Army style multifunction knife
Plastic drop cloth
Plastic trash bags, 2 each

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.