Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Propac Inflatable Light, Foldable, Corded (AC) GRX1158-650

Inflatable Light, Foldable, Corded (AC) (Discontinued)

  • Mfr # GRX1158-650
  • Zoro # G1934780
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRX1158-650
Zoro #
G1934780
UPC #
-
Country of Origin
United States

Dimensions

Cord Length - Job Site Lighting
1 ft
Max. Extension Height
10 in
Job Site Lighting Max. Height
10"
Housing Dia.
36 in

Details

Item
Temporary Job Site Light
Type - Job Site Lighting
Foldable
Power Source - Job Site Lighting
Corded (AC)
Number of Lamp Heads
1
Lumens
65000
Voltage
120 V AC
Lighting Technology
Metal Halide
Battery Chemistry
Not Battery Powered
Replacement Lamp
No
Lamp Watts
400 W
Guard Type
Vinyl/Polyester
Rated Life
43,800 hr
Bulb Technology
Metal Halide
Features
980W, Compact Design, Inflatable, Lightweight
NEMA Plug Configuration
5-15P
Light Distribution - Job Site Lighting
Flood
Includes
Bulb, Bulb Case, Stake Kit
Gauge/Conductor
14/3
NEC Cord Designation
SJOOW
Safety Rated
Not Safety Rated
Color
White
Lamp Included
Yes
Item - Job Site Lighting
Temporary Job Site Light
Amperage Draw
~8.5A @ 120V

Description

Temporary Job Site Light, Battery Chemistry Not Battery Powered, Lighting Technology Metal Halide, Number of Lamp Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.