Zoro Homepage

INFLATABLE CONNECTING ROOM KIT. 8'L X 7'W X 9'H

  • Mfr # K9100-CR

  • Zoro # G513326038


product price: $3,216.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
7 ft
Width
8 ft
Color
Blue
Material
PVC
Includes
KIT COMPONENTS:, (1) PVC frame with welded seams, (1) Removable PVC floor, (10) Hook & Loop Sleeves, INCLUDED TOOLS:, (1) Inflator/Deflator Pump, (4) Tie Down Straps, (8) Metal Stakes, (1) Metal Mallet, (1) Plastic Pallet Box with Lid, (1) Black Duffle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K9100-CR
Zoro #
G513326038
UPC #
-
Country of Origin
China

Dimensions

Length
7 ft
Width
8 ft
Overall Depth
9 ft
Inside Diameter
56 sq ft

Details

Color
Blue
Material
PVC
Includes
KIT COMPONENTS:, (1) PVC frame with welded seams, (1) Removable PVC floor, (10) Hook & Loop Sleeves, INCLUDED TOOLS:, (1) Inflator/Deflator Pump, (4) Tie Down Straps, (8) Metal Stakes, (1) Metal Mallet, (1) Plastic Pallet Box with Lid, (1) Black Duffle
Inflation Time
<5 Minutes
CPAI-84 / CSFM Compliant
Yes
Set Up Personnel
1

Description

The ProPac Connecting Room inflates within 2 minutes. Flexible roll-up door openings allow for a generous 76clearance for foot traffic. Compliant with CPAI-84/CSFM fire standards, the double hook and loop strapping system onthe door exteriors enables this tent to interconnect seamlessly with larger shelters, creating a secure and weather-tightconnection. This connecting room enhances the functionality and versatility of your shelter setup, providing a smoothtransition between spaces while maintaining protection from the elements.


  • •CPAI-84 / CSFM Compliant
  • •Set Up by 1-2 Persons in 5-10 Minutes
  • •PVC Frame with RF Welded Seams
  • •Adjustable Windows with 3 Position Privacy/Ventilation Options
  • •Includes 1200W Auto Pressure Monitoring Device
  • •UL Rated 15000Lumen Lighting System
  • •Equipped for HVAC Support with air plenum and ducts
  • •Frame Mounted ID Plaque and QR code with Instructional Videos
  • •Includes all tools and securing equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.