Zoro Homepage

LOCKDOWN KIT, Plastic 64 Components, 15 People Served

  • Mfr # K2308

  • Zoro # G813370595


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Number of Components
64
Number of People Served
15
Rations Included
(15) 400 Calorie Food Bars, (24) Drinking Water Pouches
PPE and Shelter Supplies Included
(2) Clean Waste Toilet Bags, 1 Roll Paper Towels, 9 x 12 Tarp, Gloves (Size M), Safety Vest
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2308
Zoro #
G813370595
UPC #
00617544000207
Country of Origin
United States

Details

Item
LOCKDOWN KIT
Housing Material
Plastic
Number of Components
64
Number of People Served
15
Rations Included
(15) 400 Calorie Food Bars, (24) Drinking Water Pouches
PPE and Shelter Supplies Included
(2) Clean Waste Toilet Bags, 1 Roll Paper Towels, 9 x 12 Tarp, Gloves (Size M), Safety Vest
Power and Lighting Supplies Included
AM/FM Radio with AAA Batteries, LED Flashlight with D-Batteries
Housing Style
Bucket
Writing and Communication Supplies Included
(2) Wrapped Lightsticks, Flat Emergency Signaling Whistle
Tools Included
10 yd Duct Tape
Hygiene Supplies Included
500 Sheet Toilet Paper Roll, Portable Toilet with Seat and Lid

Description

LOCKDOWN KIT

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.