Zoro Homepage

MEDICAL RESERVE CORPS (MRC) BACKPACK KIT

  • Mfr # K2012

  • Zoro # G304417952


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Length
18
Height
10
Width
15.5
Weight
11.39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2012
Zoro #
G304417952
UPC #
-
Country of Origin
United States

Dimensions

Length
18
Height
10
Width
15.5

Details

Weight
11.39

Description

MRC Backpack Kit for Medical Reserve Corps Responders
The ProPac MRC Backpack Kit is designed for Medical Reserve Corps responders and contains a selection of response items packed in our 5-compartment backpack.
MRC Backpack Kit Features:
Navy Blue 5-compartment backpack with extra durable 600 Denier Polyester canvas and 4-Color MRC embroidered patch
Electric Blue or Neon 5-pt. breakaway safety vest, MRC logo imprint included
3-Ply Surgical Mask
Hand Sanitizer
Sanitizer wipes
Face Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.